Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Compact Router, 20 V, 2.2 hp

  • Mfr # DCW620B/DCB205

  • Zoro # G016256115


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Included Charger
No
Features
Adjustable Turret Stop, Balanced Design, Help Maximize Control, Tool-Free Depth Adjustment System, Tool-Free Plunge Lock Lever, Versatile Performance
Includes
(2) Dust Shields, (2) Sub-Bases, 1/2 in Collet with Nut, 1/4 in Collet with Nut, 30 mm Guide Bushing, Centering Cone, Chip Collector, Dust Cap, Dust Port, Wrench
Tool Weight
8 lb
Voltage
20 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCW620B/DCB205
Zoro #
G016256115
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
11 1/2 in
Collet Size
1/4 in
Plunge Depth Capacity
3.15 in

Details

Included Charger
No
Features
Adjustable Turret Stop, Balanced Design, Help Maximize Control, Tool-Free Depth Adjustment System, Tool-Free Plunge Lock Lever, Versatile Performance
Includes
(2) Dust Shields, (2) Sub-Bases, 1/2 in Collet with Nut, 1/4 in Collet with Nut, 30 mm Guide Bushing, Centering Cone, Chip Collector, Dust Cap, Dust Port, Wrench
Tool Weight
8 lb
Voltage
20 V DC
Battery Capacity
(1) 5.0 Ah
Power Source
Cordless
Item
Router Kit
Number of Speed Settings
7
Motor Type
Brushless
Housing Material
Plastic
Horsepower
2.2 hp
Minimum Speed
11,000 RPM
Maximum Speed
23,000 RPM
Number of LED Lights
2
Battery Model Number
DCB205
Base Type
Plunge
Number of Batteries Included
1
Router Class
Compact
Speed Setting
Variable
Battery Platform
20V MAX*
Handle Type
Side Handles
Cordless Tool Kit Contents
(1) Battery

Description

Router Kit, Power Source Cordless, Battery Platform 20V MAX*, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Battery, Base Type Plunge, Router Class Compact, Horsepower 2.2 hp, Maximum Speed 23,000 RPM, Speed Setting Variable, Number of Speed Settings 7, Collet Size 1/4 in, Plunge Depth Capacity 3.15 in, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 20 V DC, Handle Type Side Handles, Tool Weight 8 lb, Battery Capacity (1) 5.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.