Zoro Homepage

Cordless Concrete Vibrator Kit, 20.0V

  • Mfr # DCE531B/DCB205C

  • Zoro # G712924325


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Shaft Length
4 ft
Tool Length
48 in
Brushless Motor
No
Includes
Tool, DCB205, DCB1104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE531B/DCB205C
Zoro #
G712924325
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
4 ft
Tool Length
48 in
Head Diameter
1 1/8 in
Head Length
12 in
Radius of Vibration
4 in

Details

Item
Concrete Vibrator Kit
Voltage
20V DC
Brushless Motor
No
Includes
Tool, DCB205, DCB1104
Battery Capacity
5.0 Ah
Charger Included
Yes
Vibrations per Minute
14,000 vpm
Shop By
Hot Buys
Number of Batteries Included
1
Battery Series
20V MAX
Battery Model Number
DCB205
Concrete Vibrator Type
Handheld
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Charger Model Number
DCB1104

Description

Concrete Vibrator Kit, Voltage 20V DC, Shaft Length 4 ft, Head Diameter 1 1/8 in, Radius of Vibration 4 in, Vibrations per Minute 14,000 vpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 5.0 Ah, Head Length 12 in, Tool Length 48 in, Battery Model Number DCB205, Battery Series 20V MAX, Charger Included Yes, Charger Model Number DCB1104, Concrete Vibrator Type Handheld, Includes Tool, DCB205, DCB1104, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.