Zoro Homepage

Cordless Cordless Hedge Trimmer, Double-Sided 22 in L Blade

  • Mfr # DCHT821B

  • Zoro # G316088195


original price: $169.00
17% off
new price: $139.00
/ea
Free Shipping & Returns

Key Features

Cutting Width
3/4 in
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Blade Type
Double-Sided
Blade Length
22 in
Bare Tool/Battery Included
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHT821B
Zoro #
G316088195
UPC #
0885911992336
Country of Origin
China

Dimensions

Cutting Width
3/4 in
Blade Length
22 in

Details

Item
Cordless Hedge Trimmer
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Blade Type
Double-Sided
Bare Tool/Battery Included
Bare Tool
Voltage
20 V
Motor Type
Brushless
Product Type
Hedge Trimmer
Power Source
Cordless
Battery Platform
20V MAX
Number of Chargers Included
0
Number of Batteries Included
0

Description

Cordless Hedge Trimmer, Power Source Cordless, Cutting Width 3/4 in, Blade Length 22 in, Blade Type Double-Sided, Battery Platform 20V MAX, Number of Batteries Included 0, Number of Chargers Included 0, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Sound Level 70 dBA, Tool Series 20V MAX*, Bare Tool/Battery Included Bare Tool, Voltage 20 V, Standards ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.