Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Cordless Hedge Trimmer with Battery, Double-Sided 22 in L Blade

  • Mfr # DCHT821P1

  • Zoro # G916088175


original price: $230.99
13% off
new price: $199.00
/ea
Free Shipping & Returns

Key Features

Product Type
Hedge Trimmer
Blade Length
22 in
Voltage
20 V
Power Source
Cordless
Battery Platform
20V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHT821P1
Zoro #
G916088175
UPC #
0885911992343
Country of Origin
Mexico

Dimensions

Blade Length
22 in
Cutting Width
3/4 in

Details

Product Type
Hedge Trimmer
Item
Cordless Hedge Trimmer with Battery
Voltage
20 V
Power Source
Cordless
Battery Platform
20V MAX
Number of Chargers Included
1
Blade Type
Double-Sided
Motor Type
Brushless
Battery Model Number
DCB205
Number of Batteries Included
1
Bare Tool/Battery Included
Battery Included

Description

Cordless Hedge Trimmer with Battery, Power Source Cordless, Cutting Width 3/4 in, Blade Length 22 in, Blade Type Double-Sided, Battery Platform 20V MAX, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Sound Level 70 dBA, Tool Series 20V MAX*, Bare Tool/Battery Included Battery Included, Voltage 20 V, Battery Capacity 5.0 Ah, Battery Model Number DCB205

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.