Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Crimping Tool Kit, 20.0V, 12 tons

  • Mfr # DCE300M2/DCE150D1/DCE151TD1/DCB104

  • Zoro # G201113636


product price: $6,625.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Includes
(1) Shoulder Strap, (1) Tool Storage - Kit Box, DCE151TD1, Mfr. No. DCE150D1, Mfr. No. DCE300
Crimping Force
12 ton
Included Charger
Yes
Includes - Cordless Crimper
(1) Battery Charger (DCE115), (1) Shoulder Strap, (1) Tool Storage - Kit Box, (2) Batteries (DCB204), DCB104, DCE151TD1, Mfr. No. DCE150D1, Mfr. No. DCE300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE300M2/DCE150D1/DCE151TD1/DCB104
Zoro #
G201113636
UPC #
-
Country of Origin
Multiple

Details

Item
Crimpers
Voltage
20 V
Includes
(1) Shoulder Strap, (1) Tool Storage - Kit Box, DCE151TD1, Mfr. No. DCE150D1, Mfr. No. DCE300
Crimping Force
12 ton
Included Charger
Yes
Includes - Cordless Crimper
(1) Battery Charger (DCE115), (1) Shoulder Strap, (1) Tool Storage - Kit Box, (2) Batteries (DCB204), DCB104, DCE151TD1, Mfr. No. DCE150D1, Mfr. No. DCE300
Crimping Die Series
U Style
Primary Application - Crimping
Electrical Wire and Cable Crimping
Capacity Copper Lug - Crimper
8 AWG to 750 kcmil
Capacity Aluminum Lug - Crimper
8 AWG to 750 kcmil
Cordless Tool Battery Type
Li-Ion
Battery Capacity
4.0 Ah
Rotating Angle (Deg.)
270
Head Style - Crimper
C-Head
Corded/Cordless
Cordless
Auto-Cycle
Yes
Charger Replacement
Mfr. No. DCB115
Series
20V MAX
Handle Type
Pistol
Max. Crimping Force - Crimper
12 ton
Battery Model Number
DCB204
Minimum Aluminum Lug Crimping Capacity
8 AWG
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Included Charger Part Number
DCE115
Power Source
Cordless
Included Battery Part Number
DCB204
Number of Batteries Included
2
Head Style
C-Head
Minimum Copper Lug Crimping Capacity
8 AWG
Includes Batteries
Yes
Head Rotation
270 Degrees
Includes Charger
Yes
Charger Model Number
Mfr. DB104, Mfr. No. DCB115
Maximum Copper Lug Crimping Capacity
750 kcmil
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries

Description

Crimpers, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 12 ton, Head Style C-Head, Handle Type Pistol, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 4 Ah, Includes Batteries Yes, Voltage 20 V, Power Source Cordless, Auto-Cycle Yes, Battery Model Number DCB204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.