Zoro Homepage

CORDLESS CUT OFF SAW BARE

  • Mfr # DCS692B/DCB609

  • Zoro # G110066917


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Voltage
60V MAX
Blade Dia.
9 in
Includes
(1) DCS692 9 in. Cut-Off Saw, (1) DWAFV8900 Diamond** Cutting Wheel, (1) DWAFV8918 Ceramic Metal Cut-Off Wheel, DCB609
Battery Capacity
9 Ah
Features
High depth of cut, OSHA Table 1 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS692B/DCB609
Zoro #
G110066917
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
9 in
Max. Cutting Depth
3 1/4 in

Details

Item
Handheld Concrete Saw Kit
Voltage
60V MAX
Includes
(1) DCS692 9 in. Cut-Off Saw, (1) DWAFV8900 Diamond** Cutting Wheel, (1) DWAFV8918 Ceramic Metal Cut-Off Wheel, DCB609
Battery Capacity
9 Ah
Features
High depth of cut, OSHA Table 1 Compliant
Brushless Motor
Yes
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Charger Included
No
Battery Model No.
DCB609
Cutting Type
Wet/Dry
Tool Style
Handheld
Max. Blade Speed
6,600 RPM
Battery Series
60V MAX* FLEXVOLT
Cutting Guide Included
None
Arbor Shape
Round
Includes Battery
Battery Included

Description

Handheld Concrete Saw Kit, Primary Saw Application Concrete, Tool Style Handheld, Blade Dia. 9 in, Max. Blade Speed 6,600 RPM, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 3 1/4 in, Cutting Guide Included None, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 60V MAX, Battery Series 60V MAX* FLEXVOLT, Number of Batteries Included 1, Battery Capacity 9 Ah, Battery Model No. DCB609, Charger Included No, Charger Model Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.