Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Die Grinder Kit, 20.0V, 5.0Ah

  • Mfr # DCG426B/DCB205C

  • Zoro # G013173255


original price: $461.99
45% off
new price: $252.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) DCB205, (1) DCB1104, (2) Wrenches, 1/4 in Collet, Die Grinder
Voltage
20V MAX*
Switch Type
Paddle
Tool Weight
4 lb
Features
Dual-Position Rocker Switch, LED Lights, Variable Speed Rocker Switch and Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCG426B/DCB205C
Zoro #
G013173255
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
14 7/8 in
Collet Size
1/4 in

Details

Item
Die Grinder and Battery
Includes
(1) DCB205, (1) DCB1104, (2) Wrenches, 1/4 in Collet, Die Grinder
Voltage
20V MAX*
Switch Type
Paddle
Tool Weight
4 lb
Features
Dual-Position Rocker Switch, LED Lights, Variable Speed Rocker Switch and Variable Speed
Battery Capacity
5.0 Ah
Application
Grinding
Brushless Motor
Yes
Shop By
Hot Buys
Max. Speed
25,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Anti-Kickback Clutch Type
None
Battery Model No.
DCB205
Grip Style
Barrel Grip
Charger Model
DCB1104
Number of Batteries Included
1
Anti-Restart Technology
No
Brake Type
None
Dust Sealed Switch
No
Wireless Tool Tracking
No
Grinder Orientation
Straight
Anti-Vibration Technology
No
Charger Included
Yes
Lock-Off Switch
No
Lock-On Switch
No
Battery Series
20V MAX
Tether Style
Not Tether Capable
Speed Ranges
25000 RPM
Case Included
No
Power Source
Cordless

Description

Die Grinder Kit, Voltage 20V DC, Max. Speed 25,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 5.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Collet Size 1/4 in, Speed Ranges 25000 RPM, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Restart Technology No, Anti-Vibration Technology No, Tether Style Not Tether Capable, Dust Management Not Applicable, Dust Sealed Switch No, Grip Style Barrel Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.