Zoro Homepage

Cordless Drill, 1/2 in, 20V DC

  • Mfr # DCD794D1

  • Zoro # G609232083


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Includes
(1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD794D1
Zoro #
G609232083
UPC #
885911904810
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Overall Height
8 in
Overall Length
5 7/8 in
Overall Width
2 1/2 in

Details

Item
Drill
Voltage
20 V DC
Includes
(1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Variable Speed
Yes
Charger Included
Yes
Battery Series
20V MAX*
Handle Type
Pistol Grip
Tool Weight
2.42 lb
Handle Material
Plastic
Switch Type
Trigger
Drill Chuck Type
Keyless
Number of Clutch Settings
15
Power Source
Cordless
Anti-Kick Back
No
Wireless Tool Tracking
No
Charger Model
DCB107
Battery Model Number
DCB203
Number of Batteries Included
1
Cordless Drill Class
Compact
Built-In Light
Yes
Chuck Material
Plastic
Autofeed
No
Minimum Speed
0 RPM
Housing Material
Plastic
Jobsite Light Included
No
Battery Platform
20V MAX*
Battery Manufacturing Model Number
DCB203
Includes Anti-Kick Back
Anti-Kick Back Not Included
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion
Product Type
General Purpose
Tool Series
20V MAX* ATOMIC(TM)
Includes Autofeed
Autofeed Not Included
Speed Control
Variable
Charger Manufacturing Model Number
DCB107
Includes Battery
Battery Included
Speed - Maximum
1,650 RPM
Number of Chargers Included
1
Power - Maximum
404UWO
Battery Type
Tabbed
Number of Speed Settings
2
Motor Type
Brushless
Clutch Settings
15
Chuck Type
Keyless
Speed - Minimum
0 RPM

Description

The DEWALT DCD794D1 Cordless Drill is a compact, brushless drill/driver designed for general purpose drilling tasks. Part of the 20V MAX* ATOMICTM series, this tool provides a lightweight design with rated power output as specified by the manufacturer, making it suitable for work in tight or hard-to-reach spaces. The kit includes one 2.0 Ah lithium-ion battery, charger, and a storage bag for portability.


Key Features of the DEWALT DCD794D1 Cordless Drill:

  • Brushless Motor: Brushless motor is engineered for operational efficiency and extended runtime per manufacturer data.

  • Compact Size: Tool head length measures only 5.88 inches for access in confined areas.

  • Power Output: Rated at 404 unit watts out (UWO) with variable speed control from 0–1,650 RPM.

  • Chuck Type: Keyless 1/2-inch ratcheting chuck features a keyless 1/2-inch ratcheting chuck

  • Battery Platform: Operates on the DEWALT 20V MAX* system; includes one tabbed Li-Ion battery (DCB203).

  • Bare Tool Kit Contents: Includes bare tool, battery, charger (DCB107), belt hook, and kit bag.

  • Built-In LED Light: Built-in LED light aids workspace visibility

  • Pistol Grip Handle: Designed with plastic housing and handle material for comfortable handling during operation.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.