Zoro Homepage

Cordless Drill, 3/8 in, 12V DC

  • Mfr # DCD703F1

  • Zoro # G804846740


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
3/8 in
Includes
1/4 in Hex Quick Release Attachment, 1/4 in Hex Quick Release Offset Attachment, 1/4 in Hex Right Angle Attachment, 12V MAX DCB122 Battery (2.0 Ah), 3/8 in Chuck Attachment, Belt Hook, DCB112 Charger, Kit Bag
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD703F1
Zoro #
G804846740
UPC #
885911780551
Country of Origin
China

Dimensions

Chuck Size
3/8 in
Overall Length
5 in
Overall Width
2 1/4 in
Overall Height
7 3/8 in
Right Angle Length
1/4 in

Details

Item
Drill
Voltage
12 V DC
Includes
1/4 in Hex Quick Release Attachment, 1/4 in Hex Quick Release Offset Attachment, 1/4 in Hex Right Angle Attachment, 12V MAX DCB122 Battery (2.0 Ah), 3/8 in Chuck Attachment, Belt Hook, DCB112 Charger, Kit Bag
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
Number of Speed Settings
2
Switch Type
Trigger
Battery Model Number
DCB122
Battery Series
12V MAX*
Drill Chuck Type
Keyless
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Number of Clutch Settings
15
Charger Included
Yes
Number of Batteries Included
1
Tool Weight
1.6 lb
Variable Speed
Yes
Built-In Light
Yes
Clutch Style
15 Position Adjustable
Charger Model
DCB112
Handle Type
Pistol Grip
Housing Material
Plastic
Cordless Drill Class
Compact
Minimum Speed
0 RPM
Max Speed
1,500 RPM
Power Source
Cordless
Wireless Tool Tracking
No
Max. Speed
1,500 RPM
Battery Model No.
DCB122
Battery Type
Tabbed
Speed Control
Variable
Speed - Maximum
1,500 RPM
Motor Type
Brushless
Battery Platform
12V MAX*
Product Type
General Purpose
Includes Battery
Battery Included
Speed - Minimum
0 RPM
Number of Chargers Included
1
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion
Tool Series
12V MAX*
Chuck Type
Keyless
Battery Manufacturing Model Number
DCB122
Charger Manufacturing Model Number
DCB112
Clutch Settings
15
Power - Maximum
250 UWO

Description

The DEWALT DCD703F1 Cordless Drill is a compact, brushless 12V drill/driver suitable for use in a variety of applications, including confined workspaces. This multi-head tool features four dedicated attachment solutions and offers variable speed control with a maximum no-load speed of 1,500 RPM. The kit includes one 2.0 Ah Li-Ion battery, charger, multiple attachments, and a storage bag for portability.


Key Features of the DEWALT DCD703F1 Cordless Drill:

  • Multi-Head Design: Includes 1/4 in. hex quick release, right angle, offset attachments, and a 3/8 in. ratcheting chuck for supports multiple drilling and fastening applications.

  • Brushless Motor: Features brushless motor technology compatible with the 12V MAX* platform.

  • Compact & Lightweight: Measures less than 5 in. long (tool only) with a weight of 1.6 lb (without battery or attachments), suitable for confined workspaces.

  • Variable Speed & Control: Two-speed transmission with up to 15 clutch settings allows precise adjustment based on task requirements.

  • Keyless Chuck: Allows bit changes without the need for additional tools; accepts standard accessories up to 3/8 in size.

  • Built-In LED Light: Includes an integrated LED light that illuminates dark work areas during operation.

  • Cordless Kit Contents: Supplied with (1) bare tool, (1) DCB122 battery (2.0 Ah), (1) DCB112 charger, belt hook, kit bag, and all listed attachments.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.