Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Drill & Bonus 20V Hammerdrill

  • Mfr # DCD794D1/DCD799B

  • Zoro # G514603817


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Drill, Hammer Drill
Battery Capacity
(1) 2.0 Ah
Number of Tools
2
Includes
(1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag, DCD799
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCD794D1/DCD799B
Zoro #
G514603817
UPC #
-
Country of Origin
Mexico

Dimensions

Drill - Chuck Size
1/2 in
Hammer Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
20 V DC
Cordless Tools Included
Drill, Hammer Drill
Battery Capacity
(1) 2.0 Ah
Number of Tools
2
Includes
(1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag, DCD799
Series
20V MAX
Battery Included
DCB203
Case Included
Contractor Bag
Power Source
Cordless
Number of Batteries Included
1
Wireless Tool Tracking
No
Drill
DCD794
Battery Series
20V MAX*
Drill - Class
Compact
Charger
DCB107
Cordless Tool Kit Contents
(2) Bare Tools, (1) Battery, (1) Charger
Hammer Drill - Class
General Purpose
Hammer Drill - BPM
28050
Hammer Drill
DCD799
Item
Cordless Combination Kit
Battery Model No.
DCB203
Charger Included
Yes
Charger Manufacturing Model Number
DCB107
Includes Case
Case Included
Battery Manufacturing Model Number
DCB203
Tool Series
20V MAX*
All Product Types Included
Drill, Hammer Drill
Battery Chemistry
Li-Ion

Description

Cordless Combination Kit, Cordless Tools Included Drill, Hammer Drill, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, Includes (1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag, DCD799, Tool Brand DEWALT(R), Series 20V MAX, Battery Included DCB203, Number of Batteries Included 1, Battery Model No. DCB203, Battery Series 20V MAX*, Charger DCB107, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.