Zoro Homepage

Cordless Drill & Bonus 20V Impact Driver

  • Mfr # DCD794D1/DCF809B

  • Zoro # G014603812


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(1) 2.0 Ah
Number of Tools
2
Includes
(1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag, DCF809
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD794D1/DCF809B
Zoro #
G014603812
UPC #
-
Country of Origin
Mexico

Dimensions

Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
20 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(1) 2.0 Ah
Number of Tools
2
Includes
(1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag, DCF809
Series
20V MAX
Battery Included
DCB203
Battery Series
20V MAX*
Impact Driver - Torque Range
1,700 in-lb
Charger
DCB107
Case Included
Contractor Bag
Charger Included
Yes
Included Fastening Tools
Impact Driver (1,700 in-lb)
Power Source
Cordless
Number of Batteries Included
1
Wireless Tool Tracking
No
Battery Model No.
DCB203
Drill - Class
Compact
Impact Driver
DCF809
Item
Cordless Combination Kit
Drill
DCD794
Cordless Tool Kit Contents
(2) Bare Tools, (1) Battery, (1) Charger
Tool Series
20V MAX*
Includes Case
Case Included
Battery Chemistry
Li-Ion
All Product Types Included
Drill, Impact Driver
Charger Manufacturing Model Number
DCB107
Battery Manufacturing Model Number
DCB203
Impact Driver - Maximum Torque
1,700 in-lb

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, Includes (1) Belt Hook, (1) DCB107 12V/20V Maximum Lithium-Ion Battery Charger, (1) DCB203 20V Maximum 2.0 Ah Battery, (1) Kit Bag, DCF809, Tool Brand DEWALT(R), Series 20V MAX, Battery Included DCB203, Number of Batteries Included 1, Battery Model No. DCB203, Battery Series 20V MAX*, Charger DCB107, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.