Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Drill, Impact Driver & Reciprocating Saw, 12 V, Includes Battery (2 Ah)

  • Mfr # DCK221F2 / DCS312B

  • Zoro # G2780422


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver, Reciprocating Saw
Battery Capacity
2.0 Ah
Includes
Belt Clip, Kit Bag
Series
12V MAX*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCK221F2 / DCS312B
Zoro #
G2780422
UPC #
-
Country of Origin
China

Details

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver, Reciprocating Saw
Battery Capacity
2.0 Ah
Number of Tools
3
Includes
Belt Clip, Kit Bag
Series
12V MAX*
Battery Included
Mfr. No. DCB122
Item
Cordless Combination Kit
Reciprocating Saw
DCS312B
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Battery Series
12V MAX*
Drill
Mfr. No. DCD701
Charger Included
Yes
Impact Driver
Mfr. No. DCF801
Impact Driver - Torque Range
3,600 in-lb
Charger
Mfr. No. DCB112
Number of Batteries Included
2
Battery Model No.
Mfr. No. DCB122
Power Source
Cordless
Included Fastening Tools
Impact Driver (3,600 in-lb)
Included Saws & Grinders
Compact Reciprocating Saw
Reciprocating Saw - Tool Style
Compact
Battery Manufacturing Model Number
DCB122
Charger Manufacturing Model Number
DCB112
All Product Types Included
Drill, Impact Driver, Reciprocating Saw

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Reciprocating Saw, Voltage 12 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 2.0 Ah, Includes Belt Clip, Kit Bag, Tool Brand DEWALT(R), Series 12V MAX*, Battery Included Mfr. No. DCB122, Number of Batteries Included 2, Battery Model No. Mfr. No. DCB122, Battery Series 12V MAX*, Charger Mfr. No. DCB112, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.