Zoro Homepage

Cordless Drills, 1/2 in, 20V DC

  • Mfr # DCD793B

  • Zoro # G809232012


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Includes
Belt Hook, Brushless Cordless 1/2 in Drill/Driver
Brushless Motor
Yes
Minimum Speed
0 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD793B
Zoro #
G809232012
UPC #
885911810067
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Overall Length
6 3/8 in
Overall Height
7 7/8 in
Overall Width
2 1/2 in

Details

Item
Drill
Voltage
20 V DC
Includes
Belt Hook, Brushless Cordless 1/2 in Drill/Driver
Brushless Motor
Yes
Minimum Speed
0 RPM
Power Source
Cordless
Number of Batteries Included
0
Switch Type
Trigger
Tool Weight
2.38 lb
Handle Type
Pistol Grip
Clutch Style
15 Position Adjustable
Variable Speed
Yes
Throttle Type
Trigger
Number of Speed Settings
Variable
Drill Chuck Type
Keyless
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Cordless Drill Class
Compact
Battery Series
20V MAX*
Speed - Maximum
1,650 RPM
Battery Platform
20V MAX*
Motor Type
Brushless
Battery Chemistry
Li-Ion
Tool Series
20V MAX*
Power - Maximum
404UWO
Product Type
General Purpose
Number of Chargers Included
0
Chuck Type
Keyless
Speed - Minimum
0 RPM
Includes Battery
Tool Only
Speed Control
Variable
Built-In Light Type
Individual Light(s)

Description

The DEWALT DCD793B is a compact, cordless drill/driver suitable for a variety of drilling applications. Powered by the 20V MAX* battery platform (battery and charger sold separately), this tool features a brushless motor that is rated at a maximum output of 404 UWO and variable speeds up to 1,650 RPM. Its lightweight design and short length allow for use in tight spaces, while the built-in LED work light helps illuminate work areas.


Key Features of the DEWALT DCD793B Cordless Drill:

  • Brushless Motor: Features brushless motor technology.

  • Compact Size: Tool head measures only 6.38 inches front-to-back for use in confined spaces.

  • Variable Speed Control: Variable speed control from 0 to 1,650 RPM via trigger switch.

  • Chuck Type: Keyless 1/2 inch ratcheting chuck enables bit retention and facilitates bit changes.

  • Clutch Style: Features a 15-position adjustable clutch for controlled fastening applications.

  • Built-In Light: Includes LED light to enhance visibility in low-light conditions.

  • Bare Tool Configuration: Includes belt hook; does not include battery or charger (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.