Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Drills, 1/2 in, 20V DC

  • Mfr # DCD793D1

  • Zoro # G409232023


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Includes
Battery, Belt Hook, Brushless Cordless 1/2 in Drill/Driver, Charger
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCD793D1
Zoro #
G409232023
UPC #
885911904919
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Overall Height
7 7/8 in
Overall Length
6 3/8 in
Overall Width
2 1/2 in

Details

Item
Drill Kit
Voltage
20 V DC
Includes
Battery, Belt Hook, Brushless Cordless 1/2 in Drill/Driver, Charger
Brushless Motor
Yes
Battery Capacity
(1) 2.0 Ah
Charger Included
Yes
Built-In Light
Yes
Number of Batteries Included
1
Tool Weight
2.38 lb
Throttle Type
Trigger
Drill Chuck Type
Keyless
Battery Model Number
DCB203
Clutch Style
15 Position Adjustable
Number of Speed Settings
Variable
Minimum Speed
0 RPM
Switch Type
Trigger
Charger Model
DCB107
Battery Series
20V MAX*
Handle Type
Pistol Grip
Power Source
Cordless
Variable Speed
Yes
Cordless Drill Class
Compact
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Platform
20V MAX*
Battery Type
Tabbed
Motor Type
Brushless
Product Type
General Purpose
Built-In Light Type
Individual Light(s)
Battery Manufacturing Model Number
DCB203
Chuck Type
Keyless
Tool Series
20V MAX*
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB107
Speed Control
Variable
Power - Maximum
404UWO
Speed - Maximum
1,650 RPM
Includes Battery
Battery Included
Speed - Minimum
0 RPM

Description

The DEWALT DCD793D1 Cordless Drill is a compact, brushless 20V drill/driver intended for general drilling applications. With a shorter tool head length and lightweight build, it provides a tool head length and weight suitable for use in confined areas; rated at 404 unit watts out (UWO) of power and variable speeds up to 1,650 RPM. This kit includes one lithium-ion battery, charger, belt hook, and the drill/driver itself.


Key Features of the DEWALT DCD793D1 Cordless Drill:

  • Brushless Motor: Brushless motor; see manufacturer specifications for performance details.

  • Battery Platform: Operates on the 20V MAX* system with a 2.0 Ah Li-Ion battery (model DCB203) included.

  • Compact Design: Measures 6-3/8 in. in length, allowing use in smaller workspaces; overall weight is 2.38 lb.

  • Variable Speed Control: Delivers speeds from 0–1,650 RPM using a trigger switch for precise control across applications.

  • Chuck Size & Type: Features a keyless 1/2 in. ratcheting chuck for high bit retention and quick changes.

  • Built-In LED Light: Includes built-in LED light to illuminate workspaces during operation.

  • Cordless Convenience: cordless design allows portability around job sites or workshops.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.