Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Finishing Nailer, Sequential

  • Mfr # DCN660D1 / DCB203

  • Zoro # G2576073


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
20 V
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Head Style
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN660D1 / DCB203
Zoro #
G2576073
UPC #
885911385725
Country of Origin
Multiple

Dimensions

Depth Control
Yes
Height
11-5/64"
Length
11-5/64"
Width
3-5/64"

Details

Item
Cordless Nailer
Battery Included / Bare Tool
Battery Included
Voltage
20 V
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Head Style
T
Handle Type
Pistol Grip
Tool Weight
5.2 lb
Corded/Banded
Cordless
Magazine Capacity
110
Battery Pack Replacement
Mfr. No. DCB203
Requires
Rechargeable Battery to Operate
Battery Included
Mfr. No. DCB203
Collation Type
Adhesive
Light
No
Triggering Mode
Selectable
Gauge
16
Collation Angle
20 Degrees
Includes
Mfr. No. DCB112 Charger
Battery Capacity
2.0 Ah
Magazine Loading
Sequential
Fastener Range
1-1/4" to 2-1/2"
Magazine
Angled

Description

Cordless Nailer, 20 V, Depth Control Yes, Collation Type Adhesive, Collation Angle 20 Degrees , Battery Capacity 2.0 Ah, Handle Type Pistol Grip, Tool Weight 5.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.