Zoro Homepage

Cordless Hammer Drill

  • Mfr # DCD778E1

  • Zoro # G110070327


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Blows per Minute
0 to 29,750, 0 to 8,500
Chuck Size
1/2 in
Brushless Motor
Yes
Battery Capacity
1.7 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD778E1
Zoro #
G110070327
UPC #
885911813563
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in

Details

Item
Cordless Hammer Drill
Voltage
20V
Blows per Minute
0 to 29,750, 0 to 8,500
Brushless Motor
Yes
Battery Capacity
1.7 Ah
Power Source
Cordless
Cordless Drill Class
Compact
Modes of Operation
Hammer Only
Minimum Blows per Minute
0 bpm
Number of Speed Settings
2
Drilling Capacity in Concrete
1/4 in
Maximum Blows per Minute
29,750 bpm
Drilling Capacity in Wood
1 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger

Description

Hammer Drill, Voltage 20V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/4 in, Drilling Capacity in Wood 1 in, Number of Speed Settings 2, Number of Clutch Settings 15 + Hammer, Blows per Minute 0 to 29,750, 0 to 8,500, Maximum Blows per Minute 29,750 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 1.7 Ah, Battery Model Number DCBP034, Battery Series 20V MAX*

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.