Zoro Homepage

Cordless Hammer Drill Kit w/Light

  • Mfr # DCD996P2/DCL077B

  • Zoro # G201863005


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V/20V
Cordless Tool Battery Type
Li-Ion
Light
LED
Corded/Cordless
Cordless
Tool Length
9.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD996P2/DCL077B
Zoro #
G201863005
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
9.6 in.
Height
7.4 in.
Width
4.8 in.

Details

Voltage
12V/20V
Cordless Tool Battery Type
Li-Ion
Light
LED
Corded/Cordless
Cordless
Item
Cordless Hammer Drill Kit w/Light
Lumens
2000
No. of Bulbs Required
1

Description

Cordless Hammer Drill Kit w/Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.