Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Hammer Drill Kit w/Vacuum

  • Mfr # DCD996P2/DCV517B

  • Zoro # G301860195


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Cordless Tool Battery Type
Li-Ion
Features
Washable
Corded/Cordless
Cordless
Tool Length
17.69 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCD996P2/DCV517B
Zoro #
G301860195
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
17.69 in.
Width
6.38 in.
Height
8.44 in.
Hose Length
3 ft

Details

Voltage
20V
Cordless Tool Battery Type
Li-Ion
Features
Washable
Corded/Cordless
Cordless
Item
Cordless Hammer Drill Kit w/Vacuum
Color
Yellow/Black
Container Type
Bagless
Container Capacity
64 oz
Motor Type
Brushed

Description

Cordless Hammer Drill Kit w/Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.