Zoro Homepage
This item is Discontinued.
Dewalt Cordless Hammer Drill/Driver, 20.0V DCD709B

Cordless Hammer Drill/Driver, 20.0V (Discontinued)

  • Mfr # DCD709B
  • Zoro # G8651700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD709B
Zoro #
G8651700
UPC #
885911618458
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
6 7/8 in
Overall Width
7 1/2 in
Overall Height
3 3/16 in

Details

Voltage
20V
Battery Capacity
1.5Ah
Includes
Belt Clip, DCD708 20V MAX 1/2 in Cordless Compact Hammer Drill/Driver
Brushless Motor
Yes
Max. Torque
Not Specified
Battery Included
No
Clutch Style
Adjustable
Battery Pack Replacement
11A168
Included Charger
No
Blows per Minute
0 to 28,050
Series
20V MAX
Charger Replacement
Mfr. No. DCB107
Item
Cordless Hammer Drill
Tool Weight
2.5 lb
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
No Load RPM
0 to 450/0 to 1650
Features
Provides Ideal Balance and Tool Control
Max. Power
340UWO
Charger Model Number
DCB107
Maximum Blows per Minute
28,050 bpm
Minimum Blows per Minute
0 bpm
Cordless Drill Class
Compact
Number of Clutch Settings
15 + Hammer
Number of Speed Settings
2
Charger Included
No
Chuck Style
Keyless
Power Source
Cordless
Lock-On Trigger
Yes
Maximum Power
340UWO
Drill Chuck Type
Keyless
Modes of Operation
Hammer Only
Reversible
Yes
Maximum Speed
1,650 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Battery Series
20V MAX

Description

Cordless Hammer Drill, Voltage 20V, Cordless Drill Class Compact, Chuck Size 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 15 + Hammer, Blows per Minute 0 to 28,050, Maximum Blows per Minute 28,050 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Series 20V MAX, Charger Included No, Charger Model Number DCB107, Chuck Style Keyless, Clutch Style Adjustable, Drill Chuck Type Keyless, Handle Type Pistol Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.