Zoro Homepage

Cordless Hammerdrill, 12.0V, Chuck 3/8

  • Mfr # DCD706F2

  • Zoro # G7229361


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Blows per Minute
0 to 25,500
Chuck Size
3/8 in
Brushless Motor
Yes
Includes
Belt Clip, Charger, DCD706B - 12V MAX Brushless 3/8 in Hammer Drill Kit, Tool Bag, (2) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD706F2
Zoro #
G7229361
UPC #
885911477406
Country of Origin
China

Dimensions

Chuck Size
3/8 in
Tool Length
6 11/16 in
Overall Height
9 7/8 in
Overall Width
4 11/16 in

Details

Item
Cordless Hammer Drill Kit
Voltage
12V
Blows per Minute
0 to 25,500
Brushless Motor
Yes
Includes
Belt Clip, Charger, DCD706B - 12V MAX Brushless 3/8 in Hammer Drill Kit, Tool Bag, (2) Batteries
Battery Capacity
2.0 Ah
Tool Weight
2.1 lb
Max. Power
250UWO
Included Charger
Mfr. No. DCB112
Max. Torque
Not Specified
Charger Replacement
Mfr. No. DCB112
Battery Included
Mfr. No. DCB122
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
No Load RPM
0 to 1500
Battery Pack Replacement
Mfr. No. DCB122
Clutch Style
Keyless
Features
LED Foot Light
Corded/Cordless
Cordless
Series
12V MAX
Cordless Drill Class
Subcompact Premium
Maximum Power
250UWO
Number of Speed Settings
2
Charger Included
Yes
Battery Series
12V MAX
Number of Clutch Settings
15 + Hammer
Number of Batteries Included
2
Maximum Speed
1,500 RPM
Power Source
Cordless
Battery Model Number
DCB122
Drilling Capacity in Concrete
3/8 in
Drilling Capacity in Wood
3/4 in
Maximum Blows per Minute
25,500 bpm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Modes of Operation
Hammer Only
Charger Model Number
DCB112
Minimum Blows per Minute
0 bpm

Description

Complete precision applications with the COMPACT & PERFORMANCE PACKEDTM XTREMETM 12V MAX* 3/8 in. Hammer Drill/Driver. At only 6.6 in. (front to back), this tool delivers 250 UWO and 25,500 rpm for a wide range of tough jobs. For user convenience, (2) 12V MAX* batteries, a charger, and durable storage bag for jobsite portability.


  • • DEWALT built brushless motor for efficient performance and runtime

  • • 3/8 in. ratcheting chuck for a wide variety of bits

  • • 2-Speed transmission and 15 clutch settings for a variety of applications

Designed for:


  • • (2) DCB122 - 12V MAX* Batteries with state of charge indicator

  • • ** Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • LED foot light for superior visibility

  • • Lightweight at only 2.3 lbs. (Tool Only)

  • • Compact at only 6.6 in. front to back

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.