Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atomic Hammer Drill Kit 20V MAX, Cordless, 2 Speeds

  • Mfr # DCD799L1

  • Zoro # G509232060


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Blows per Minute
0 to 28,050
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
(1) Belt Hook, (1) DCB230 20V Maximum 3.0 Ah Battery, (1) DCD112 Charger, (1) Kit Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD799L1
Zoro #
G509232060
UPC #
885911906432
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
6 1/2 in
Overall Height
8 in
Overall Width
2 1/2 in

Details

Item
Cordless Hammerdrill
Voltage
20V
Blows per Minute
0 to 28,050
Brushless Motor
Yes
Includes
(1) Belt Hook, (1) DCB230 20V Maximum 3.0 Ah Battery, (1) DCD112 Charger, (1) Kit Bag
Battery Capacity
3.0 Ah
Tool Weight
2.53 lb
Maximum Power
552UWO
Housing Material
Plastic
Charger Included
Yes
Battery Model Number
Mfr. No. DCB230
Maximum Solid Bit Capacity
1/2 in
Maximum Speed
1,650 RPM
Chuck Material
Plastic
Maximum Blows per Minute
28,050 bpm
Minimum Blows per Minute
0 bpm
Modes of Operation
Hammer Only
Number of Clutch Settings
15
Handle Type
Pistol Grip
Cordless Drill Class
Compact
Number of Batteries Included
1
Power Source
Cordless
Battery Series
20V MAX
Wireless Tool Tracking
No
Handle Grip Material
Rubber/Plastic
Drill Chuck Type
Keyless
Series
Atomic Compact
Chuck Style
Keyless
Charger Model Number
DCB112
Cordless Tool Kit Contents
(1) Belt Hook, (1) DCB112 Charger, (1) DCB230 20V MAX 3.0 Ah Battery, (1) DCD799 Atomic Compact Series 20V MAX Brushless Cordless 1/2 in Hammer Drill, (1) Kit Bag
Number of Speed Settings
2

Description

Unlock power for tough masonry drilling applications with the ATOMICTM 20V MAX* 1/2 in. Hammer Drill. This compact hammer drill delivers up to 552 UWO† so you can maintain productivity in tight areas. For user convenience, this kit includes (1) 20V MAX* 3Ah battery, a charger, and a durable storage bag for portability on the jobsite.


  • • Our Shortest 20V MAX* Hammer Drill** at 6.49 in. (tool head length only) to access hard to reach areas

  • • Get Up To 14% More Power*** - And up to 1,650 RPMs for a variety of drilling applications

  • • High bit retention with 1/2 in. ratcheting chuck

Designed for:


  • • (1) DCD799 ATOMIC COMPACT SERIESTM 20V MAX* Brushless Cordless 1/2 in. Hammer Drill

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Unlock power in a compact size with 552 uwo† and up to 28,050 bpms to tackle tough jobs in tight spaces

  • • Illuminate workspaces using the on-tool LED work light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.