Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Impact Driver, 1/4" Drive, 20.0 V, Includes Battery (4.0 Ah)

  • Mfr # DCF845B/DCB240

  • Zoro # G110044014


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
1,825 in-lb
Battery Capacity
(1) 4.0 Ah
Includes
DCF845, (1)Belt Hook, (1) DCB240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF845B/DCB240
Zoro #
G110044014
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 1/8 in

Details

Voltage
20 V DC
Max. Torque
1,825 in-lb
Battery Capacity
(1) 4.0 Ah
Includes
DCF845, (1)Belt Hook, (1) DCB240
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
4,200 ipm
Free Speed
3,400 RPM
Brushless Motor
Yes
Number of Speed Settings
3
Tool Weight
2 lb
Features
This Cordless Impact Driver Comes Chip Ready(TM) (Chip Sold Separately) to Track the Tool's Location with the DEWALT(R) Tool Connect(TM) Site Manager App
Series
20V MAX*
Handle Type
Pistol Grip
Wireless Tool Tracking
Yes
Cordless Tool Kit Contents
Bare Tool, (1) Battery
Charger Included
No
Battery Model No.
DCB240
Case Included
No
Built-In Light
Yes
Battery Series
20V MAX*
Impact Rated
Impact Rated
Torque - Maximum
1,825 in-lb
Tool Series
20V MAX*
Motor Type
Brushless
No Load Speed
3,400 RPM
Battery Manufacturing Model Number
DCB240

Description

Impact Driver Kit, Voltage 20 V DC, Max. Torque 1,825 in-lb, Series 20V MAX*, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 4.0 Ah, Features This Cordless Impact Driver Comes Chip Ready(TM) (Chip Sold Separately) to Track the Tool's Location with the DEWALT(R) Tool Connect(TM) Site Manager App, Tool Weight 2 lb, Includes DCF845, (1)Belt Hook, (1) DCB240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.