Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Impact Driver, 20 V, 1/4 in Drive

  • Mfr # DCF860B/DCB205

  • Zoro # G616245991


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF860B/DCB205
Zoro #
G616245991
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
4 13/16 in
Chuck Size
1/4 in

Details

Voltage
20 V DC
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
4,500 ipm
Number of Speed Settings
3
Handle Type
Pistol Grip
Features
Fast, Efficient Performance, Pro-Level Control, Pro-Level Power
Impact Rated
Impact Rated
Wireless Tool Tracking
Yes
Includes
Belt Hook
Tool Weight
2.4 lb
Battery Platform
20V MAX*
Motor Type
Brushless
Torque - Maximum
2,500 in-lb
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Battery Series
20V MAX*
Tool Series
20V MAX* XR(R)
Battery Manufacturing Model Number
DCB205
No Load Speed
3,800 RPM
Built-In Light Type
Individual Light(s)

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Features Fast, Efficient Performance, Pro-Level Control, Pro-Level Power, Tool Weight 2.4 lb, Includes Belt Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.