Cordless Impact Wrench, 2000 RPM, 20VDC

  • Mfr # DCF891B/DCB205C
  • Zoro # G112924307
product price: 
$
534.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
800 ft-lb
Battery Capacity
5.0 Ah
Includes
(1) Belt Clip, (1) DCB1104, (1) DCB205, (1) DCF891 Impact wrench
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF891B/DCB205C
Zoro #
G112924307
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
7 in
Wire Rope Length
7 in
Length
7 in
Fits Chest Size
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control

Details

Voltage
20 V DC
Max. Torque
800 ft-lb
Battery Capacity
5.0 Ah
Includes
(1) Belt Clip, (1) DCB1104, (1) DCB205, (1) DCF891 Impact wrench
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3250
Free Speed
2,000 RPM
Fastening Torque
600 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Charger Included
Yes
Drive Type
Standard
Handle Type
Pistol Grip
Clutch Style
Keyless
Breakaway Torque
800 ft-lb
Battery Model No.
DCB205
Built-In Light
Yes
Tool Weight
3.7 lb
Wireless Tool Tracking
No
Features
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control
Retainer Type
Friction Ring
Case Included
No
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Actuation
Trigger
Charger Model
DCB1104
Lock-Off Switch
No
Battery Series
20V MAX*
Tool Style
Compact
Housing Material
Glass-Filled Nylon
Handle Material
Glass-Filled Nylon
Reaction Bar
No
Explosive Environment Rated
No
Power to Weight Ratio
216 ft-lb./ lb.
Number of Chargers Included
1
Battery Manufacturing Model Number
DCB205
Includes Reaction Bar
No Reaction Bar
Anvil Style
Standard
Throttle Type
Trigger
Torque - Maximum
800 ft-lb
Motor Type
Brushless
Charger Manufacturing Model Number
DCB1104
Includes Case
Case Not Included
Includes Lock-Off Switch
No Lock-Off Switch
No Load Speed
2,000 RPM
Item
Impact Wrench Kit
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 800 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 3.7 lb, Clutch Style Keyless, Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control, Includes (1) Belt Clip, (1) DCB1104, (1) DCB205, (1) DCF891 Impact wrench

Ratings & reviews