Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Impact Wrench, 3/8 in, Battery

  • Mfr # DCF923B/DCB204

  • Zoro # G307204016


original price: $402.99
38% off
new price: $246.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Max. Torque
450 ft-lb
Includes
Belt Clip, DCB204, Impact Driver
Battery Capacity
4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF923B/DCB204
Zoro #
G307204016
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 in

Details

Voltage
20 V DC
Max. Torque
450 ft-lb
Includes
Belt Clip, DCB204, Impact Driver
Battery Capacity
4.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3550
Free Speed
2,500 RPM
Fastening Torque
300 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Housing Material
Glass-Filled Nylon
Battery Model No.
DCB204
Lock-Off Switch
Yes
Charger Included
No
Tool Style
Compact
Standards
UL Listed
Actuation
Trigger
Handle Type
Pistol Grip
Battery Series
20V MAX*
Reaction Bar
No
Retainer Type
Through Hole
Case Included
No
Tool Weight
2.5 lb
Built-In Light
Yes
Impact Rated
Impact Rated
Handle Material
Glass-Filled Nylon
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Features
300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode
Drive Type
Standard
Clutch Style
Keyless
Breakaway Torque
450 ft-lb
Anvil Style
Standard
Battery Manufacturing Model Number
DCB204
No Load Speed
2,500 RPM
Motor Type
Brushless
Includes Reaction Bar
No Reaction Bar
Includes Case
Case Not Included
Throttle Type
Trigger
Torque - Maximum
450 ft-lb
Includes Lock-Off Switch
Lock-Off Switch Included

Description

Impact Wrench Kit, Drive Size 3/8 in, Max. Torque 450 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 4.0 Ah, Tool Weight 2.5 lb, Clutch Style Keyless, Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode, Includes Belt Clip, DCB204, Impact Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.