Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX Impact Wrench, Cordless, 38 in w/ Battery

  • Mfr # DCF913B/DCB203

  • Zoro # G703553855


original price: $352.99
37% off
new price: $219.00
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Max. Torque
400 ft-lb
Features
250 ft-lb Tightening Torque, 400 ft-lb Breakaway Torque, Glass-Filled Nylon Housing, LED Light
Includes
(1) Belt Clip, DCB203
Drive Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF913B/DCB203
Zoro #
G703553855
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 in

Details

Item
Impact Wrench
Max. Torque
400 ft-lb
Features
250 ft-lb Tightening Torque, 400 ft-lb Breakaway Torque, Glass-Filled Nylon Housing, LED Light
Includes
(1) Belt Clip, DCB203
Drive Type
Standard
Impacts per Minute
3,250
Cordless Tool Kit Contents
(1) Battery, (1) Impact Wrench
Housing Material
Glass-Filled Nylon
Retainer Type
Friction Ring
Case Included
No
Battery Series
20V MAX*
Number of Batteries Included
1
Actuation
Trigger
Tool Style
Impact Wrench
Fastening Torque
250 ft-lb
Drive Style
Standard
Wireless Tool Tracking
No
Wireless Tracking System
No
Series
20V MAX*
Battery Capacity
2.0Ah
Explosive Environment Rated
No
Built-In Light
Yes
Tool Weight
2.2 lb
Power to Weight Ratio
182 ft-lb
Number of Speed Settings
1
Breakaway Torque
400 ft-lb
Battery Model No.
DCB203
Free Speed
2,850 RPM
Brushless Motor
Yes
Charger Included
No
Impact Rated
Impact Rated
Voltage
20 V DC
Handle Type
Pistol Grip
Power Source
Cordless
Shop By
Hot Buys
Clutch Style
Hog Ring
Battery Manufacturing Model Number
DCB203
Number of Chargers Included
0
Includes Case
Case Not Included
Motor Type
Brushless
Tool Series
20V MAX*
Torque - Maximum
400 ft-lb
Includes Battery
Battery Included
Anvil Style
Standard
Throttle Type
Trigger
No Load Speed
2,850 RPM

Description

Cordless Impact Wrench,3/8 in w/ Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.