Zoro Homepage

Cordless Impact Wrench, 400 ft-lb, 3/8 in

  • Mfr # DCF913B/DCB205

  • Zoro # G016246017


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Battery Capacity
(1) 5 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF913B/DCB205
Zoro #
G016246017
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
5 3/16 in

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5 Ah, Tool Weight 2.2 lb, Clutch Style Keyless, Features 250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Includes Belt Hook

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.