Zoro Homepage

Cordless Impact Wrench, 400 ft-lb, 3/8 in, Includes Battery (4 Ah)

  • Mfr # DCF913B/DCB240

  • Zoro # G010043995


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Battery Capacity
4 Ah
Number of Batteries Included
1
Fastening Torque
250 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF913B/DCB240
Zoro #
G010043995
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in

Details

Voltage
20 V DC
Battery Capacity
4 Ah
Number of Batteries Included
1
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Cordless Tool Kit Contents
(1) Bare Tool
Case Included
No
Breakaway Torque
400 ft-lb
Motor Type
Brushless
Includes Case
Case Not Included
Number of Chargers Included
0
Tool Series
20V MAX*

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 4 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.