Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Impact Wrench, 450 ft-lb, 3/8 in

  • Mfr # DCF923B/DCB205

  • Zoro # G016246000


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Battery Capacity
(1) 5 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF923B/DCB205
Zoro #
G016246000
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
5 in

Details

Voltage
20 V DC
Battery Capacity
(1) 5 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
300 ft-lb
Number of Speed Settings
4
Wireless Tool Tracking
No
Tool Weight
2.47 lb
Features
300 ft-lb Tightening Torque, 450 ft-lb Breakaway Torque, Precision Wrench(TM) Mode And Timber Screw Control Mode
Breakaway Torque
450 ft-lb
Impact Rated
Impact Rated
Includes
Belt Hook
Retainer Type
Friction Ring
Clutch Style
Keyless
Handle Type
Pistol Grip
Battery Manufacturing Model Number
DCB205
Motor Type
Brushless
Number of Chargers Included
0
Battery Series
20V MAX*
Throttle Type
Trigger
Battery Platform
20V MAX*
Tool Style
Compact
Torque - Maximum
450 ft-lb
Includes Case
Case Not Included
Anvil Style
Standard
Handle Material
Glass-Filled Nylon
Built-In Light Type
Individual Light(s)
Tool Series
20V MAX* ATOMIC(TM)
No Load Speed
2,500 RPM
Battery Chemistry
Li-Ion
Housing Material
Glass-Filled Nylon
Speed Control
Variable

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5 Ah, Tool Weight 2.47 lb, Clutch Style Keyless, Features 300 ft-lb Tightening Torque, 450 ft-lb Breakaway Torque, Precision Wrench(TM) Mode And Timber Screw Control Mode, Includes Belt Hook

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.