Zoro Homepage

Cordless Impact Wrench, Bonus Battery

  • Mfr # DCF923P2, DCB240

  • Zoro # G708789501


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Max. Torque
450 ft-lb
Includes
(3) Battery, Charger, Kit Bag, Tool
Battery Capacity
5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF923P2, DCB240
Zoro #
G708789501
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
5 in

Details

Voltage
20 V DC
Max. Torque
450 ft-lb
Includes
(3) Battery, Charger, Kit Bag, Tool
Battery Capacity
5.0 Ah
Number of Batteries Included
3
Power Source
Cordless
Impacts per Minute
3550
Free Speed
2,500 RPM
Fastening Torque
300 ft-lb
Brushless Motor
Yes
Number of Speed Settings
4
Tool Weight
2.5 lb
Handle Type
Pistol Grip
Clutch Style
Keyless
Features
300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode
Built-In Light
Yes
Charger Model
DCB112
Housing Material
Glass-Filled Nylon
Actuation
Trigger
Battery Series
20V MAX*
Case Included
Yes
Power to Weight Ratio
182 ft-lb/lb
Cordless Tool Kit Contents
(3) Batteries, Bare Tool, Charger
Breakaway Torque
450 ft-lb
Charger Included
Yes
Battery Model No.
DCB205
Handle Material
Glass-Filled Nylon
Retainer Type
Through Hole
Wireless Tool Tracking
No
Charger Manufacturing Model Number
DCB112
Includes Case
Case Included
Motor Type
Brushless
Torque - Maximum
450 ft-lb
Number of Chargers Included
1
No Load Speed
2,500 RPM
Battery Manufacturing Model Number
DCB205
Throttle Type
Trigger

Description

Impact Wrench Kit, Drive Size 3/8 in, Max. Torque 450 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 2.5 lb, Clutch Style Keyless, Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode, Includes (3) Battery, Charger, Kit Bag, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.