Zoro Homepage

Cordless Impact Wrench

  • Mfr # DCF911P2/DCB205

  • Zoro # G703457375


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
400 ft-lb
Includes
(1) Belt Clip, Charger, (1) DCF911 Impact Wrench, (1) Kit Bag, (1) XR(R) Premium Battery Pack
Battery Capacity
5.0Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF911P2/DCB205
Zoro #
G703457375
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
5 3/16 in

Details

Voltage
20 V DC
Max. Torque
400 ft-lb
Includes
(1) Belt Clip, Charger, (1) DCF911 Impact Wrench, (1) Kit Bag, (1) XR(R) Premium Battery Pack
Battery Capacity
5.0Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,150
Free Speed
2,850 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
Variable
Explosive Environment Rated
No
Handle Material
Plastic
Battery Model No.
DCB205
Breakaway Torque
400 ft-lb
Features
Access Hard-To-Reach Workspaces, Strong Performance
Built-In Light
Yes
Housing Material
Plastic
Tool Weight
2.3 lb
Clutch Style
Hog Ring
Cordless Tool Kit Contents
(1) Battery, (1) Impact Wrench
Battery Series
20V MAX*
Case Included
Yes
Retainer Type
Friction Ring
Charger Included
Yes
Tool Style
Compact
Handle Type
Pistol Grip
Wireless Tool Tracking
No
Drive Type
Standard
Impact Rated
Impact Rated
Torque - Maximum
400 ft-lb
Anvil Style
Standard
Number of Chargers Included
1
Includes Case
Case Included
Motor Type
Brushless
Battery Manufacturing Model Number
DCB205
No Load Speed
2,850 RPM

Description

Cordless Impact Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.