Zoro Homepage

Cordless Impact Wrench

  • Mfr # DCF961B/DCB205C

  • Zoro # G812924324


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
1,750 ft-lb
Includes
(1) DCB1104, (1) DCB205, Impact Wrench
Battery Capacity
5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF961B/DCB205C
Zoro #
G812924324
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
8 3/8 in

Details

Voltage
20 V DC
Max. Torque
1,750 ft-lb
Includes
(1) DCB1104, (1) DCB205, Impact Wrench
Battery Capacity
5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
1890
Free Speed
1,200 RPM
Fastening Torque
1,200 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
3
Charger Included
Yes
Impact Rated
Impact Rated
Battery Model No.
DCB205
Wireless Tool Tracking
No
Clutch Style
Keyless
Features
PRECISION WRENCH(TM) Mode is Included to Help Prevent Overtightening in Forward, and Run-Off in Reverse, for User Control, as Well as a 4-Mode Push Button Switch to Easily Change Speeds for Different Applications.
Built-In Light
Yes
Handle Type
Pistol Grip
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Case Included
No
Retainer Type
Friction Ring
Drive Type
Standard
Tool Weight
7.7 lb
Breakaway Torque
1,750 ft-lb
Shop By
Hot Buys
Actuation
Trigger
Housing Material
Plastic
Tool Style
Compact
Explosive Environment Rated
No
Lock-Off Switch
Yes
Reaction Bar
No
Handle Material
Plastic
Battery Series
20V MAX*
Charger Model
DCB1104
Includes Case
Case Not Included
Battery Manufacturing Model Number
DCB205
Throttle Type
Trigger
Torque - Maximum
1,750 ft-lb
Includes Lock-Off Switch
Lock-Off Switch Included
Number of Chargers Included
1
Includes Reaction Bar
No Reaction Bar
No Load Speed
1,200 RPM
Anvil Style
Standard
Motor Type
Brushless
Charger Manufacturing Model Number
DCB1104

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,750 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 7.7 lb, Clutch Style Keyless, Features PRECISION WRENCH(TM) Mode is Included to Help Prevent Overtightening in Forward, and Run-Off in Reverse, for User Control, as Well as a 4-Mode Push Button Switch to Easily Change Speeds for Different Applications., Includes (1) DCB1104, (1) DCB205, Impact Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.