Shop DEWALT

Cordless Impact Wrench Kit, 20V 1/2" Detent Pin, DCF880M2

  • Mfr # DCF880M2

  • Zoro # G7420567


product price: 
$
304.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
150 ft-lb
Battery Capacity
(2) 4.0 Ah
Includes
(2) Batteries, and Kit Box, Fast Charger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCF880M2
Zoro #
G7420567
UPC #
885911312912
Country of Origin
Mexico
Voltage
20 V DC
Max. Torque
150 ft-lb
Battery Capacity
(2) 4.0 Ah
Includes
(2) Batteries, and Kit Box, Fast Charger
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,700
Free Speed
2,300 RPM
Fastening Torque
150 ft-lb
Brushless Motor
No
Drive Style
Standard
Number of Speed Settings
1
Clutch Style
Detent Pin Anvil
Series
20V MAX
Battery Included
(2) 21RV47
Features
(3) LED with 20-Second Delay, Lightweight Design, Textured Anti-Slip Comfort Grip
Tool Weight
3.4 lb
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Anvil Impact Action
Mechanical
Corded/Banded
Cordless
Drive Configuration
Straight
Wireless Tool Tracking
No
Actuation
Trigger
Housing Material
Plastic
Retainer Type
Pin Detent
Breakaway Torque
150 ft-lb
Battery Model No.
Mfr. No. DCB204
Impact Rated
Impact Rated
Case Included
Yes
Charger Included
Yes
Tool Style
Compact
Built-In Light
Yes
Handle Material
Plastic
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Battery Series
20V MAX* XR(R)
Reaction Bar
No
Battery Type
Li-Ion
Includes Battery
Battery Included
Number of Chargers Included
1
Drive Shape
Square
Battery Manufacturing Model Number
DCB204
Includes Case
Case Included
Motor Type
Brushed
Includes Reaction Bar
No Reaction Bar
Throttle Type
Trigger
Torque - Maximum
150 ft-lb
Anvil Style
Standard
No Load Speed
2,300 RPM
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 150 ft-lb, Voltage 20 V DC, Series 20V MAX, Brushless Motor No, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Length 5-3/4 In., Tool Weight 3.4 lb, Clutch Style Detent Pin Anvil, Battery Included (2) 21RV47, Battery Pack Replacement 21RV47, Features (3) LED with 20-Second Delay, Lightweight Design, Textured Anti-Slip Comfort Grip, Includes (2) Batteries, and Kit Box, Fast Charger

Ratings & reviews