Zoro Homepage
This item is Discontinued.
Dewalt Cordless Impact Wrench Kit, 20V 3/8" DCF883M2

Cordless Impact Wrench Kit, 20V 3/8" (Discontinued)

  • Mfr # DCF883M2
  • Zoro # G7418336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF883M2
Zoro #
G7418336
UPC #
885911312110
Country of Origin
Mexico

Dimensions

Drive Size
3/8 in
Overall Length
5 3/4 in

Description

Impact Wrench, Drive Size 3/8 in, Max. Torque 130 ft-lb, Voltage 20 V DC, Series 20V MAX, Brushless Motor No, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Length 5-5/8 In., Tool Weight 3.6 lb, Clutch Style Keyless, Battery Included (2) 21RV47, Battery Pack Replacement 21RV47, Features (3) LED with 20-Second Delay, Lightweight Design, Textured Anti-Slip Comfort Grip, Includes (2) 20V MAX* Lithium Ion 4.0 Ah Batteries, Fast Charger, Kit Box

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.