Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Jig Saw, 20VDC, Barrel Grip

  • Mfr # DCS335B/DCB205C

  • Zoro # G212924351


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Length of Stroke
1 in
Brushless Motor
Yes
Tool Length
10 in
Tool Weight
4.6 lb
Battery Capacity
(1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS335B/DCB205C
Zoro #
G212924351
UPC #
-
Country of Origin
Multiple

Dimensions

Length of Stroke
1 in
Tool Length
10 in
Stroke Length
1 in
Overall Length
10 in

Details

Brushless Motor
Yes
Item
Jigsaw Kit
Tool Weight
4.6 lb
Battery Capacity
(1) 5.0 Ah
Includes
Blade, DCB1104, DCB205, Jig Saw
Speed Control
Variable
Voltage
20 V DC
Power Source
Cordless
Handle Type
Barrel Grip
Features
Bright LED, Integrated Dust Blower, Palm Handle
Shop By
Hot Buys
Wireless Tool Tracking
No
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Variable Speed
Yes
Min. Strokes per Minute
0 stroke/min
Throttle Type
Variable-Speed Dial
Max. Strokes per Minute
3,200 stroke/min
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Series
20V MAX*
Blade Shank Type
T-Shank
Charger Included
Yes
Stroke Type
Orbital
Battery Model No.
DCB205
Number of Batteries Included
1
Charger Model
DCB1104
Charger Manufacturing Model Number
DCB1104
Stroke Rate - Minimum
0 stroke/min
Stroke Rate - Maximum
3,200 stroke/min
Includes Battery
Battery Included
Battery Manufacturing Model Number
DCB205
Motor Type
Brushless

Description

Jigsaw Kit, Voltage 20 V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Model No. DCB205, Battery Capacity (1) 5.0 Ah, Battery Series 20V MAX*, Charger Included Yes, Charger Model DCB1104, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,200 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.