Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Jig Saw, 20VDC, Barrel Grip

  • Mfr # DCS335B/DCBP034C

  • Zoro # G103457364


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Strokes per Minute
800 to 3000
Length of Stroke
1"
Max. Strokes per Minute
3,200 stroke/min
Tool Length
10"
Min. Strokes per Minute
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS335B/DCBP034C
Zoro #
G103457364
UPC #
-
Country of Origin
Multiple

Dimensions

Length of Stroke
1"
Tool Length
10"
Tool Width
7.2"
Stroke Length
1"

Details

Strokes per Minute
800 to 3000
Max. Strokes per Minute
3,200 stroke/min
Min. Strokes per Minute
0
Throttle Type
Dial, Variable-Speed Trigger
Tool Weight
4.6 lbs.
Speed Control
Variable
Item
Jigsaw
Battery Series
20V MAX*
Wireless Tool Tracking
No
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Features
4-Position Orbital Action, A Bright LED Light Illuminates Dim Work Surfaces, Variable Speed Trigger and Dial
Charger Model
DCB112
Number of Batteries Included
1
Power Source
Cordless
Voltage
20 V DC
Charger Included
Yes
Blade Shank Type
T-Shank
Variable Speed
Yes
Cordless Tool Kit Contents
(1) DCB112 12V/20V MAX Charger, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, DCS335 Jig Saw
Includes
(1) DCB112 12V/20V MAX Charger, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, DCS335 Jig Saw
Battery Capacity
1.7Ah
Battery Model No.
DCBP034
Brushless Motor
Yes
Stroke Type
Orbital
Handle Type
Barrel Grip
Blade Clamp Type
Lever Lock
Battery Manufacturing Model Number
DCBP034
Stroke Rate - Maximum
3,200 stroke/min
Motor Type
Brushless
Includes Battery
Battery Included
Charger Manufacturing Model Number
DCB112

Description

Cordless Jig Saw,20VDC,Barrel Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.