Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Jig Saw, 20VDC, Battery

  • Mfr # DCS334B/DCB204

  • Zoro # G707204012


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Length of Stroke
1 in
Number of Batteries Included
1
Stroke Type
Orbital
Features
Bright LED, Integrated Dust Blower
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS334B/DCB204
Zoro #
G707204012
UPC #
-
Country of Origin
Multiple

Dimensions

Length of Stroke
1 in
Tool Length
9 1/4 in
Overall Length
9 1/4 in
Stroke Length
1 in

Details

Number of Batteries Included
1
Item
Jigsaw Kit
Stroke Type
Orbital
Features
Bright LED, Integrated Dust Blower
Brushless Motor
Yes
Charger Included
No
Includes
DCB204, Jig Saw, Jig Saw Blade
Max. Strokes per Minute
3,200 stroke/min
Throttle Type
Variable-Speed Trigger
Handle Type
Top Handle
Standards
UL
Blade Shank Type
T-Shank
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Wireless Tool Tracking
No
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Battery Capacity
4.0 Ah
Battery Series
20V MAX*
Min. Strokes per Minute
0 stroke/min
Speed Control
Variable
Battery Model No.
DCB204
Power Source
Cordless
Variable Speed
Yes
Tool Weight
4.6 lb
Voltage
20 V DC
Stroke Rate - Minimum
0 stroke/min
Motor Type
Brushless
Includes Battery
Battery Included
Stroke Rate - Maximum
3,200 stroke/min
Battery Manufacturing Model Number
DCB204

Description

Jigsaw Kit, Voltage 20 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Number of Batteries Included 1, Battery Model No. DCB204, Battery Capacity 4.0 Ah, Battery Series 20V MAX*, Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,200 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.