Zoro Homepage

Cordless Jig Saw Kit, 20VDC, D-Handle

  • Mfr # DCS334B/DCB205C

  • Zoro # G712924332


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Length of Stroke
1 in
Power Source
Cordless
Voltage
20 V DC
Tool Weight
4.6 lb
Tool Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS334B/DCB205C
Zoro #
G712924332
UPC #
-
Country of Origin
Multiple

Dimensions

Length of Stroke
1 in
Tool Length
9 1/4 in
Stroke Length
1 in
Overall Length
9 1/4 in

Details

Power Source
Cordless
Voltage
20 V DC
Tool Weight
4.6 lb
Handle Type
Top Handle
Battery Capacity
(1) 5.0 Ah
Includes
Blade, DCB1104, DCB205, Jig Saw
Brushless Motor
Yes
Item
Jigsaw Kit
Speed Control
Variable
Features
Bright LED, Integrated Dust Blower
Shop By
Hot Buys
Stroke Type
Orbital
Battery Model No.
DCB205
Throttle Type
Variable-Speed Trigger
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Battery Series
20V MAX*
Charger Model
DCB1104
Max. Strokes per Minute
3,200 stroke/min
Variable Speed
Yes
Number of Batteries Included
1
Wireless Tool Tracking
No
Min. Strokes per Minute
0 stroke/min
Blade Shank Type
T-Shank
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Stroke Rate - Maximum
3,200 stroke/min
Charger Manufacturing Model Number
DCB1104
Stroke Rate - Minimum
0 stroke/min
Battery Manufacturing Model Number
DCB205
Motor Type
Brushless
Includes Battery
Battery Included

Description

Jigsaw Kit, Voltage 20 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Model No. DCB205, Battery Capacity (1) 5.0 Ah, Battery Series 20V MAX*, Charger Included Yes, Charger Model DCB1104, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,200 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.