Dewalt
Cordless Jig Saw Kit, 20VDC, D-Handle
- Zoro #: G9138112
- Mfr #: DCS334B/DCB205CK
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Strokes per Minute: 0 to 3200
- Length of Stroke: 1 in
- Voltage: 20V DC
- Item: Jig Saw Kit
- Battery Capacity: 5.0Ah
- Includes: Jig Saw Blade, Soft Bag
- Tool Length: 9 1/4 in
$440.38
Subtotal: $440.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DCS334B/DCB205CK Specifications
- Zoro #: G9138112
- Mfr #: DCS334B/DCB205CK
- UPC #: 885911531757
- Promotion Restriction: Not eligible for promotion
- Strokes per Minute: 0 to 3200
- Length of Stroke: 1 in
- Voltage: 20V DC
- Item: Jig Saw Kit
- Battery Capacity: 5.0Ah
- Includes: Jig Saw Blade, Soft Bag
- Tool Length: 9 1/4 in
- Tool Weight: 4.6 lb
- Brushless Motor: Yes
- Handle Type: Top Handle
- Features: Bright LED, Integrated Dust Blower
- Battery Series: 20V MAX*
- Blade Shank Type: T-Shank
- Bevel Angle Range: 45 Degrees Left to 45 Degrees Right
- Min. Strokes per Minute: 0 stroke/min
- Stroke Type: Orbital
- Number of Batteries Included: 1
- Max. Strokes per Minute: 3,200 stroke/min
- Power Source: Cordless
- Charger Included: Yes
- Variable Speed: Yes
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery, (1) Charger
- Throttle Type: Variable-Speed Trigger
- Country of Origin (subject to change): Multiple
Description
Jig Saw Kit, Voltage 20V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Number of Batteries Included 1, Battery Capacity 5.0Ah, Battery Series 20V MAX*, Charger Included Yes, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,200 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right
Reviews of Dewalt #DCS334B/DCB205CK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V DCS334B
- DEWALT Cordless Jig Saw, 20VDC, Top Handle DCS334P1/ DCB205
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V DCS335B
- DEWALT Cordless Jig Saw, 20VDC, Battery DCS335B/DCB204
- DEWALT Cordless Jig Saw Kit, 20.0V, 2.0Ah DCS331B/DCB203
- DEWALT Jig Saw DW317K
- BOSCH 7.0 Amp Top-Handle Jig Saw JS470E
- MAKITA Top Handle Jig Saw with Case JV0600K
- MAKITA Jig Saw, 18V DC, Orbital/Straight Stroke XVJ02Z/BL1850B
- MAKITA 39A Top Handle Jig Saw 4329K
- BOSCH 18V Barrel-Grip Jig Saw (Bare Tool) GST18V-47N
- Dewalt Power Saws