Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Jig Saw, T-Shank Blade Type, 20.0V

  • Mfr # DCS334P1

  • Zoro # G1621503


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital
Strokes per Minute
0 to 3200
Length of Stroke
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS334P1
Zoro #
G1621503
UPC #
885911531764
Country of Origin
Mexico

Dimensions

Length of Stroke
1 in
Tool Length
9 1/4 in
Overall Length
9 1/4 in
Stroke Length
1 in

Details

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital
Strokes per Minute
0 to 3200
Includes
Contractor Bag, Jig Saw Blade
Features
Bright LED, Integrated Dust Blower
Series
20V Max
Handle Type
Top Handle
Charger Replacement
11A157
Cordless Tool Battery Type
Li-Ion
Included Charger
11A157
Shoe Design
Adjustable
Item
Jigsaw
Brushless Motor
Yes
Speed Control
Variable
Battery Pack Replacement
31AC52
Item - Cordless Jig Saws
Cordless Jig Saw
Battery Capacity
(1) 5.0 Ah
Bevels To
45 Degrees
Battery Included
31AC52
Tool Weight
4.6 lb
Corded/Banded
Cordless
Voltage
20 V DC
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Charger Included
Yes
Min. Strokes per Minute
0 stroke/min
Power Source
Cordless
Max. Strokes per Minute
3,200 stroke/min
Throttle Type
Variable-Speed Trigger
Blade Shank Type
T-Shank
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Series
20V MAX*
Stroke Type
Orbital
Number of Batteries Included
1
Variable Speed
Yes
Tool Series
20V MAX* XR(R)
Charger Manufacturing Model Number
DCB115
Stroke Rate - Minimum
0 stroke/min
Includes Battery
Battery Included
Number of Chargers Included
1
Battery Platform
20V MAX*
Motor Type
Brushless
Stroke Rate - Maximum
3,200 stroke/min
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
DCB205

Description

EXPERIENCE POWERTM with advanced XR® tools. Take on a wide variety of jobs with this 20V MAX* XR® Cordless Jig Saw that features an efficient motor, powerful performance, and extreme runtime. Designed with 4-position orbital action that delivers optimal cutting in a variety of materials, this saw has an all-metal, lever-action keyless blade clamp for quick blade changes and minimal downtime. For user convenience, this kit includes (1) 20V MAX* 5Ah Battery, a charger, and a durable storage box.


  • • Brushless motor delivers efficient performance for longer runtime (vs. DCS331 Jig Saw)

  • • Accepts t-shank jig saw blades for optimal holding power and professional results

  • • Compact size for easy grip and maximum control

Designed for:


  • • Curved cuts

  • • (1) DCB205 20V MAX* 5.0Ah Li-ion Battery

Additional Features:


  • • Bright led helps illuminate dimly lit work surfaces

  • • Variable-speed trigger and dial provide precise speed control

  • • All-metal, lever-action keyless blade change allows for quick and easy t-shank blade changes

  • • Integrated dust blower helps clear line of sight while cutting

  • • 4-position orbital action provides control of cut quality and speed

  • • All-metal, keyless shoe bevel with detents at 0°, 15°, 30°, and a positive stop at 45° for easy adjustment

  • • No-mar shoe cover to help protect work surface from scratches

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.