Zoro Homepage

Cordless Jobsite Fan, 20 V, Cordless

  • Mfr # DCE512P1

  • Zoro # G114338300


original price: $219.00
18% off
new price: $179.00
/ea
Free Shipping & Returns

Key Features

Battery Platform
20V MAX
Power Source
Cordless
Air Flow
650 cfm
Voltage
20 V
Oscillation
Non-Oscillating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE512P1
Zoro #
G114338300
UPC #
885911933018
Country of Origin
China

Dimensions

Blade Diameter
11 in

Details

Battery Platform
20V MAX
Power Source
Cordless
Item
Cordless Jobsite Fan
Air Flow
650 cfm
Voltage
20 V
Oscillation
Non-Oscillating
Mount Type
Hang Hook
Number of Speeds
Variable
Series
DEWALT
Battery Capacity
5.0 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger

Description

Jobsite Fan, Battery Platform 20V MAX*, Series DEWALT, Blade Diameter 11 in, Number of Speeds Variable, Air Flow 650 cfm, Mount Type Hang Hook, Oscillation Non-Oscillating, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 5.0 Ah, Battery Included / Bare Tool Battery Included, Voltage 20V DC, Power Source Cordless, Number of Batteries Included 0, Oscillation Angle 90 Degrees , Tilt Angle 45 Degrees Down, 90 Degrees Up

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.