Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Laser, 12V, Bonus Battery

  • Mfr # DW088LG/DCB124

  • Zoro # G206430080


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Auto Shutoff
No
Plumb Up
No
Features
Integrated Magnetic Bracket, Locking Pendulum
Laser Usage Environment
Exterior/Interior
Slope
+/- 8 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW088LG/DCB124
Zoro #
G206430080
UPC #
-
Country of Origin
China

Dimensions

Length
18 1/2 in
Height
6 17/64 in
Width
12 29/32 in
Overall Height
6 1/4 in
Overall Depth
18 1/2 in
Overall Width
12 15/16 in

Details

Item
Laser
Auto Shutoff
No
Plumb Up
No
Features
Integrated Magnetic Bracket, Locking Pendulum
Laser Usage Environment
Exterior/Interior
Slope
+/- 8 Degrees
Includes
Card, Case, Charger, Bracket, Target
Number of Beams
2
Number of Scanning Modes
0
Range w/o Detector
100 ft
Grade Capability
Dual
Leveling Type
Electronic Self-Leveling
Power Source
12V Li-Ion Battery
Total Number of Vials
0
Number of Dots
0
Range w/Detector
165 ft
Laser Color
Green
Number of Plumb Vials
0
Number of Level Vials
0
Laser Class
Class 2
Preset Angle
None
Visual/Audible Indicators
No
Laser Projection
Horizontal, Vertical
Number of Lines
0
Number of 45 Degree Vials
0
Plumb Down
No
Accuracy
+/-1/8 in @ 30 ft
Number of 45 Vials
0
Working Range without Detector - Maximum
100 ft
Working Range with Detector - Maximum
165 ft
Automatic Shutoff
No
Use Location
Indoor, Outdoor
Laser Beam Color
Green
Includes Batteries
Batteries Included
Mount Type
Mounting Bracket
Number of Planes
0

Description

Laser, Accuracy +/-1/8 in @ 30 ft, Features Integrated Magnetic Bracket, Locking Pendulum, Includes Card, Case, Charger, Bracket, Target, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 100 ft, Mount Type Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.