Shop DEWALT
See all product information
Create Account
Cordless Lawn Edger, 20V, Straight Shaft
- Mfr # DCED400P1
- Zoro # G423944193
product price:Â
$
247.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Chargers Included
1
Cutting Width
7 1/2 in
Battery Platform
20V MAX*
Number of Batteries to Operate
1
Attachment System Compatible
Not Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCED400P1
- Zoro #
- G423944193
- UPC #
- 0198706041301
- Country of Origin
- China
- Number of Chargers Included
- 1
- Battery Platform
- 20V MAX*
- Number of Batteries to Operate
- 1
- Attachment System Compatible
- Not Capable
- Battery Capacity
- 5.0 Ah
- Bare Tool/Battery Included
- Battery Included
- Item
- Cordless Lawn Edger
- Number of Batteries Included
- 1
- Shaft Type
- Straight
- Product Type
- Cordless Lawn Edger
- Motor Type
- Brushless
- Voltage
- 20 V
- Power Source
- Cordless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Cutting Width
- 7 1/2 in
- Cutting Depth
- 2 in
- Shaft Length
- 30 in
Description
Cordless Lawn Edger, Power Source Cordless, Cutting Width 7 1/2 in, Cutting Depth 2 in, Shaft Type Straight, Shaft Length 30 in, Attachment System Compatible Not Capable, Battery Platform 20V MAX*, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.