Zoro Homepage

Cordless Miter Saw, 12", BONUS BATTERY

  • Mfr # DCS781B/DCB609

  • Zoro # G310066915


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Voltage
60V
Number of Batteries Included
1
Battery Capacity
9 Ah
Features
Slide System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS781B/DCB609
Zoro #
G310066915
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
30.51 in.
Depth
32.36 in.
Width
19.49 in.
Height
17.72 in.
Blade Diameter
12 in

Details

Item
Miter Saw Kit
Power Source
Cordless
Voltage
60V
Number of Batteries Included
1
Battery Capacity
9 Ah
Features
Slide System
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Brushless
Series
FlexVolt
Standards
UL Safety
Free Speed
3800 RPM, 3800RPM
Bevel Direction
Dual
Battery System
60V MAX
Cutting Capacity
12-19/100 in
Includes Battery
Battery Included
Number of Chargers Included
0

Description

Miter Saw Kit, Cordless, Number of Batteries Included 1, Battery Capacity 9 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.