Cordless Miter Saw Kit, 12 in Blade Dia., Max Blade Speed: 3,800 RPM 1 in Arbor Size

  • Mfr # DCS781X1

  • Zoro # G307877715


product price:  $946.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Power Source
Cordless
Blade Dia.
12 in
Max. Blade Speed
3,800 RPM
Arbor Size
1 in
Voltage
60 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS781X1
Zoro #
G307877715
UPC #
885911739603
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
12 in
Arbor Size
1 in
Max. Cut Depth @ 45 Deg. Bevel
2 2/5 in
Height
17 18/25 in
Length
30 51/100 in
Max. Cut Width @ 0 Deg. Miter
12 1/5 in
Width
19 49/100 in
Max. Cut Width @ 45 Deg. Miter
8 3/5 in
Cutting Depth at 0 Degrees - Maximum
6 3/4 in
Cutting Width at 0 Degrees - Miter - Maximum
12 in
Overall Height
17 3/4 in
Blade Diameter
12 in
Overall Length
30 1/2 in
Cutting Depth at 45 Degrees - Maximum
2 3/8 in
Overall Width
19 1/2 in
Cutting Width at 45 Degrees - Miter - Maximum
8 1/2 in

Details

Item
Miter Saw Kit
Power Source
Cordless
Max. Blade Speed
3,800 RPM
Voltage
60 V DC
Miter Angle Range
50 Degrees Left to 60 Degrees Right
Bevel Angle Range
49 Degrees Left to 49 Degrees Right
Sliding
Sliding
Cordless Tool Kit Contents
(1) Bare Tool, Battery, Charger
Dust Collection Bag
Yes
Battery Capacity
9 Ah
Battery Model No.
DCB609
Battery Series
FLEXVOLT(R)
Bevel Stops
2.25 Degrees , 33.9 Degrees , 45 Degrees
Arbor Shape
Round
Charger Model
DCB1106
Brushless Motor
Yes
Number of Batteries Included
1
Includes
(1) Blade, (1) Blade Wrench, (1) DCS781 60V MAX Brushless Cordless 12 in Double Bevel Sliding Miter Saw, (1) Dust Bag, (1) Material Clamp, (1) Stabilizer Bar, (1) Vacuum Adapter, (2) Base Extensions
Features
Bevel-Gear Transmission Delivers Fast, Reliable Cutting and is Designed to Reduce the Power Losses that May Occur with Belt-Drive Designs, Compatible with Standard 1-7/8 in and 2-1/2 in Wet/Dry Vacuums with Included Adapter (Extractors and Wet/Dry Vacuums Sold Separately), Convenient Portability Optimized Design Weighs only 50.9 lb (Bare Tool) for Easy Transport, Dual-Fitting Dust Port Standard Airlock(TM) Port for Seamless Integration with DEWALT Extractors, Ease of Use Easy Blade Change and Cut Depth, Miter and Bevel Cut Adjustment, Efficient Dust Capture upto 94% of Dust Captured when Cutting 2x10 SPF using DWV015 Dust Extractor (Sold Separately), Optimized Capacity Cuts 6-1/2 in Baseboard Vertically, 6-1/2 in Crown Molding Nested and 12-3/16 in Wide Lumber, Proven Accuracy - Cutline(TM) Blade Positioning System Provides Adjustment-Free Cut Line Indication
Charger Included
Yes
Cutting Guide Included
LED
Tool Weight
50.9 lb
Miter Capacity
Left, Right
Standards
ANSI 01.1 Safety Requirements for Woodworking Machines, U.S. Department of Labor OSHA 1910.213 Regulation
Battery Chemistry
Li-Ion
Tool Series
FLEXVOLT(R)
Charger Manufacturing Model Number
DCB1106
Battery Platform
FLEXVOLT(R)
Battery Manufacturing Model Number
DCB609
Bevel Angle - Right
49 Degrees
Includes Cutting Guide
LED
Bevel Angle - Left
49 Degrees
Motor Type
Brushless
Battery Type
Tabbed
Miter Angle - Right
60 Degrees
Number of Chargers Included
1
Miter Tilt Direction
Left, Right
Miter Angle - Left
50 Degrees
Includes Dust Management
Dust Management Included
Blade Speed - Maximum
3,800 RPM
Includes Battery
Battery Included
Bevel Tilt Direction
Left, Right

Description

Cut. Capture. ChargeTM. Tackle demanding woodworking applications with the 60V MAX* 12 in. Double Bevel Sliding Miter Saw featuring Regenerative Braking Technology that extends runtime with virtually every cut. This miter saw features an efficient bevel gear transmission and has the ability to capture up to 94% of dust***. The CUTLINETM blade positioning system provides accurate cut line indication and updated controls provide a premium experience. At only 50.9 lbs. (tool only), this saw can be moved around demanding jobsites. For user convenience, this kit includes a FLEXVOLT® 20V/60V MAX* Battery, 6 Amp Charger, and Vacuum Adapter.


  • • Single battery operation capable power from 60V MAX* to tackle professional applications

  • • Ease of use: easy blade change and cut depth, miter and bevel cut adjustment

  • • Exceptional runtime delivers up to 675 cuts in 3 1/4 in. mdf base molding & 255 cuts in pressure treated 4 in. x 4 in. lumber**

Designed for:


  • • Interior / Exterior Finish & Trim

  • • (1) DCS781 60V MAX* Brushless cordless 12 in. double bevel sliding miter saw

  • • * Maximum initial battery voltage (measured without a workload) is 60 volts. Nominal voltage is 54.

Additional Features:


  • • Cut.capture.chargeTM regenerative braking technology extends runtime by redirecting lost energy back into the battery

  • • Efficient dust capture up to 94% of dust captured when cutting 2x10 SPF using DWV015 dust extractor (sold separately)***

  • • Dual-fitting dust port standard airlockTM port for seamless integration with DEWALT extractors, also compatible with standard 1-7/8 in. & 2-1/2 in. wet/dry vacuums with included adapter. (extractors and wet/dry vacuums sold separately)

  • • Optimized capacity cuts 6-1/2 in. baseboard vertically, 6-1/2 in. crown molding nested & 12-3/16 in. wide lumber

  • • Proven accuracy - cutlineTM blade positioning system provides adjustment-free cut line indication

  • • Convenient portability optimized design weighs only 50.9 lb (bare tool) for easy transport

  • • Bevel-gear transmission delivers fast, reliable cutting and is designed to reduce the power losses that may occur with belt-drive designs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.