This item is Discontinued.

Dewalt Cordless Miter Saw Kit, 12 in Blade Dia., Max Blade Speed: 3800 RPM 5/8 in Arbor Size DHS790T2

This item is Discontinued.

Dewalt

Cordless Miter Saw Kit, 12 in Blade Dia., Max Blade Speed: 3800 RPM 5/8 in Arbor Size (Discontinued)

Mfr # DHS790T2
Zoro # G4123196
UPC # 885911474801
Country of Origin Taiwan, Province of China
Category Miter Saws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DHS790T2
Zoro #
G4123196
UPC #
885911474801
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
12 in
Arbor Size
5/8 in
Height
20 59/64 in
Length
32 47/64 in
Width
24 11/32 in
Max. Cut Depth @ 45 Deg. Bevel
3 in
Max. Cut Width @ 45 Deg. Miter
9 in
Max. Cut Width @ 0 Deg. Miter
13 3/4 in
Max. Cut Depth @ 0 Deg. Bevel
4 3/8 in

Details

Item
Miter Saw Kit
Power Source
Cordless
Max. Blade Speed
3800 RPM
Voltage
60V DC
Miter Angle Range
50 Degrees Left to 60 Degrees Right
Bevel Angle Range
49 Degrees Left to 49 Degrees Right
Sliding
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
No Load RPM
3800
Crosscut @ 90 Deg. H
6-3/4"
Features
Brushless Motor, Adjustable Stainless Steel Miter Detent Plate, Cam Lock Miter Handle, Double Bevel Design, Dual Horizontal Steel Rails
Bevel
Yes
Crosscut @ 45 Deg. W
2" x 12"
Corded/Cordless
Cordless
Crosscut @ 90 Deg. W
2" x 14" or 2" x 16"
Battery Pack Replacement
48XP89
Cordless Tool Battery Type
Li-Ion
Includes
Dual Port Charger, Blade, Dust Bag, Blade Wrench, Vertical Material Clamp
Item - Cordless Miter Saws
Cordless Miter Saw Kit
Bevel Capacity
0 Degrees to 49 Degrees Left and Right
Series
FLEXVOLT
Slide
Yes
Battery Included
(2) 48XP89
Brushless Motor
No
Included Charger
Mfr. No. DCB132
Miter Capacity
50 Degrees Left, 60 Degrees Right
Tool Weight
68.9 lb
Battery Capacity
6.0Ah
Crosscut @ 45 Deg. H
6-3/4"
Bevel Stops
0, 49 Degrees
Battery Included / Bare Tool
Battery Included
Corded/Banded
Cordless
Number of Batteries Included
2
Arbor Shape
Round
Wireless Tool Tracking
No
Battery Series
FLEXVOLT
Variable Speed
Yes
Charger Included
Yes

Description

Miter Saw Kit, Cordless, Series FLEXVOLT, Blade Dia. 12 in, Max. Blade Speed 3800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 49 Degrees Left to 49 Degrees Right, Bevel Stops 0, 49 Degrees , Max. Cut Depth @ 0 Deg. Bevel 4 3/8 in, Max. Cut Depth @ 45 Deg. Bevel 3 in, Miter Angle Range 50 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 13 3/4 in, Max. Cut Width @ 45 Deg. Miter 9 in, Sliding Yes, Variable Speed Yes, Tool Weight 68.9 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.