Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt Cordless Miter Saw Kit, 12 in Blade Dia., Max Blade Speed: 3800 RPM 5/8 in Arbor Size DHS716AT2

Cordless Miter Saw Kit, 12 in Blade Dia., Max Blade Speed: 3800 RPM 5/8 in Arbor Size (Discontinued)

  • Mfr # DHS716AT2
  • Zoro # G4123205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHS716AT2
Zoro #
G4123205
UPC #
885911457903
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
12 in
Arbor Size
5/8 in
Height
19 15/16 in
Length
27 59/64 in
Width
22 49/64 in
Max. Cut Depth @ 45 Deg. Bevel
2 1/4 in
Max. Cut Width @ 45 Deg. Miter
5 1/2 in
Max. Cut Depth @ 0 Deg. Bevel
3 1/2 in
Max. Cut Width @ 0 Deg. Miter
8 in

Details

Item
Miter Saw Kit
Power Source
Cordless
Max. Blade Speed
3800 RPM
Voltage
60V DC
Miter Angle Range
50 Degrees Left to 60 Degrees Right
Bevel Angle Range
48 Degrees Left to 48 Degrees Right
Sliding
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Crosscut @ 90 Deg. W
2" x 8" or 2" x 10"
Includes
Corded Power Supply, Dual Port Charger, Blade, Dust Bag, Blade Wrench, Vertical Material Clamp
Features
Brushless Motor, Adjustable Stainless Steel Miter Detent Plate, Cam Lock Miter Handle, Double Bevel Design, Dual Horizontal Steel Rails
Battery Pack Replacement
48XP89
Battery Included / Bare Tool
Battery Included
Miter Capacity
0 Degrees Left, 50 Degrees Right
Item - Cordless Miter Saws
Cordless Miter Saw Kit
Crosscut @ 90 Deg. H
6-1/2"
Series
FLEXVOLT
Crosscut @ 45 Deg. W
2" x 6" or 2" x 8"
Battery Capacity
6.0Ah
Brushless Motor
No
Included Charger
Mfr. No. DCB132
Battery Included
(2) 48XP89
Tool Weight
54.2 lb
Corded/Banded
Cordless
No Load RPM
3800
Slide
No
Bevel Stops
0, 48 Degrees
Bevel
Yes
Bevel Capacity
0 Degrees to 48 Degrees Left and Right
Crosscut @ 45 Deg. H
6-1/2"
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Number of Batteries Included
2
Wireless Tool Tracking
No
Charger Included
Yes
Arbor Shape
Round
Variable Speed
Yes
Battery Series
FLEXVOLT

Description

Miter Saw Kit, Cordless, Series FLEXVOLT, Blade Dia. 12 in, Max. Blade Speed 3800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0, 48 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 2 1/4 in, Miter Angle Range 50 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 in, Max. Cut Width @ 45 Deg. Miter 5 1/2 in, Sliding No, Variable Speed Yes, Tool Weight 54.2 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.