Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXVOLT Miter Saw Kit 60V MAX & Table Saw

  • Mfr # DCS781X1/DCS7485B

  • Zoro # G414701590


product price: $1,597.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Cordless Tools Included
Miter Saw, Table Saw
Battery Capacity
(1) 9.0 Ah
Number of Tools
2
Includes
(1) Blade, (1) Blade Wrench, (1) DCS781 60V MAX Brushless Cordless 12 in Double Bevel Sliding Miter Saw, (1) Dust Bag, (1) Material Clamp, (1) Stabilizer Bar, (1) Vacuum Adapter, (2) Base Extensions, Carbide Blade, DCS7485, Miter Gauge, Push Stick, Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS781X1/DCS7485B
Zoro #
G414701590
UPC #
-
Country of Origin
Multiple

Details

Voltage
60 V DC
Cordless Tools Included
Miter Saw, Table Saw
Battery Capacity
(1) 9.0 Ah
Number of Tools
2
Includes
(1) Blade, (1) Blade Wrench, (1) DCS781 60V MAX Brushless Cordless 12 in Double Bevel Sliding Miter Saw, (1) Dust Bag, (1) Material Clamp, (1) Stabilizer Bar, (1) Vacuum Adapter, (2) Base Extensions, Carbide Blade, DCS7485, Miter Gauge, Push Stick, Wrenches
Series
FLEXVOLT(R)
Battery Included
DCB609
Battery Series
FLEXVOLT(R)
Charger
DCB1106
Charger Included
Yes
Number of Batteries Included
1
Cordless Tool Kit Contents
(2) Bare Tools, (1) Battery, (1) Charger
Item
Cordless Combination Kit
Battery Model No.
DCB609
Power Source
Cordless
Wireless Tool Tracking
No
Included Saws & Grinders
Miter Saw, Table Saw
Tool Series
FLEXVOLT(R)
All Product Types Included
Miter Saw, Table Saw
Battery Manufacturing Model Number
DCB609
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB1106

Description

Cordless Combination Kit, Cordless Tools Included Miter Saw, Table Saw, Voltage 60 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 9.0 Ah, Includes (1) Blade, (1) Blade Wrench, (1) DCS781 60V MAX Brushless Cordless 12 in Double Bevel Sliding Miter Saw, (1) Dust Bag, (1) Material Clamp, (1) Stabilizer Bar, (1) Vacuum Adapter, (2) Base Extensions, Carbide Blade, DCS7485, Miter Gauge, Push Stick, Wrenches, Tool Brand DEWALT(R), Series FLEXVOLT(R), Battery Included DCB609

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.