Cordless Miter Saw Kit, 7 1/4 in Blade Dia., Max Blade Speed: 3,750 RPM 5/8 in Arbor Size

  • Mfr # DCS361B/DCB2108

  • Zoro # G314603901


product price:  $833.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Blade Dia.
7 1/4 in
Max. Blade Speed
3,750 RPM
Arbor Size
5/8 in
Voltage
20 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS361B/DCB2108
Zoro #
G314603901
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Max. Cut Width @ 0 Deg. Miter
8 in
Max. Cut Width @ 45 Deg. Miter
5 1/2 in
Max. Cut Depth @ 45 Deg. Bevel
1 1/2 in
Max. Cut Depth @ 0 Deg. Bevel
2 in
Cutting Width at 45 Degrees - Miter - Maximum
5 1/2 in
Cutting Width at 0 Degrees - Miter - Maximum
8 in
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 in

Details

Item
Miter Saw Kit
Power Source
Cordless
Max. Blade Speed
3,750 RPM
Voltage
20 V DC
Miter Angle Range
48 Degrees Left to 35 Degrees Right
Bevel Angle Range
48 Degrees Left to 48 Degrees Right
Sliding
Sliding
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Charger Included
No
Includes
Blade Wrench, Carbide Blade, DCB2108, Material Clamp, Users Guide
Variable Speed
Yes
Battery Series
20V MAX* XR(R)
Brushless Motor
No
Battery Capacity
8 Ah
Features
Cam Lock miter handle, Compact, lightweight
Number of Batteries Included
1
Arbor Shape
Round
Wireless Tool Tracking
No
Tool Weight
30 lb
Battery Model No.
DCB2108
Motor Type
Brushed
Speed Control
Variable
Bevel Angle - Left
48 Degrees
Battery Manufacturing Model Number
DCB2108
Miter Angle - Right
35 Degrees
Miter Angle - Left
48 Degrees
Includes Battery
Battery Included
Blade Speed - Maximum
3,750 RPM
Bevel Angle - Right
48 Degrees
Number of Chargers Included
0

Description

Miter Saw Kit, Cordless, Blade Dia. 7 1/4 in, Max. Blade Speed 3,750 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Max. Cut Depth @ 0 Deg. Bevel 2 in, Max. Cut Depth @ 45 Deg. Bevel 1 1/2 in, Miter Angle Range 48 Degrees Left to 35 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 in, Max. Cut Width @ 45 Deg. Miter 5 1/2 in, Sliding Sliding, Variable Speed Yes, Tool Weight 30 lb, Wireless Tool Tracking No, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.