Zoro Homepage

Cordless Nail Gun 20V MAX

  • Mfr # DCN45RNB/DCB203

  • Zoro # G900489766


product price: $594.14
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Series
20V MAX
Tool Weight
6.7 lb
Handle Type
Pistol Grip
Built-In Light
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN45RNB/DCB203
Zoro #
G900489766
UPC #
-
Country of Origin
Multiple

Dimensions

Depth Control
Yes
For Nail Length Range
3/4 in to 1 3/4 in
For Nail Shank Diameter
0.12 in
For Nail Length - Minimum
3/4 in
For Nail Length - Maximum
1 3/4 in
For Nail Shank Diameter - Minimum
0.12 in

Details

Item
Nail Gun
Voltage
20 V DC
Series
20V MAX
Tool Weight
6.7 lb
Handle Type
Pistol Grip
Built-In Light
No
Charger Included
No
Nail Capacity
120
Collation Style
Coil
Number of Fuel Cells Included
0
Tip
No Mar
Collation Angle
15 Degrees
Brushless Motor
Yes
Includes
Belt Hook, Coil Roofing Nailer
Power Source
Cordless
Standards
UL Listed
Battery Capacity
(1) 2.0 Ah
Housing Material
Plastic
Collation Type
Wire
Number of Batteries Included
1
Battery Series
20V MAX*
Case Included
No
Firing Mode
Bump
For Nail Head Style
Standard Round
Wireless Tool Tracking
No
Features
Brushless Motor, Bump Mode, Tool-Free Nail Tray, Tool-Free Depth Adjustment Wheel, Tool-Free Stall Release Lever
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Model No.
21RV46
Shop By
Hot Buys
Product Type
Nail Gun
Number of Chargers Included
0
Motor Type
Brushless
Includes Case
Case Not Included
Battery Manufacturing Model Number
21RV46
Tip Type
No Mar
Includes Battery
Battery Included

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, 20 V DC, DEWALT, Series 20V MAX, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Bump, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Gauge Not Applicable, For Nail Head Style Standard Round, For Nail Length Range 3/4 in to 1 3/4 in, For Nail Shank Diameter 0.12 in, Nail Capacity 120, Built-In Light No, Battery Capacity (1) 2.0 Ah, Battery Model No. 21RV46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.